Check Availability
  • MONOPRICE 

    Black Cable Adapter, USB A Male, USB A Female, RJ45 Female, 150 ft. Length

  • Item # 5XGC4
  • Mfr. Model # 6042
Black Cable Adapter, USB A Male, USB A Female, RJ45 Female, 150 ft. Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5XGC4
Mfr. Model # 6042
UNSPSC #56112005
Catalog Page 355
Shipping Weight 0.15 lbs
Country of Origin USA *
Item - Adapter/Splitter Cable Adapter
Cable Connector Type USB A Male, USB A Female, RJ45 Female
Cable Length 150 ft.
Color - Adapter/Splitter Black
Number of Connections 2
For Use With PC
Features Silver Plated, Extender Over Cat5e/6 Connection up to 150 ft.
Standards UL/CSA
Item Computer Cable Adapter
* This product's country of origin is subject to change

Compliance and Restrictions