Check Availability
  • MONOPRICE 

    Audio/Video Cabinet, Mounting Style: Floor Mount, Load Rating: 660 lbs., 28.00" Height

  • Item # 20PW16
  • Mfr. Model # 10665
Audio/Video Cabinet, Mounting Style: Floor Mount, Load Rating:  660 lbs., 28.00" Height
Qty
  • Web Price
    $1,192.74 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20PW16
Mfr. Model # 10665
UNSPSC #24102001
Shipping Weight 83.0 lbs
Country of Origin Taiwan *
Item Audio/Video Cabinet
Mounting Style Floor Mount
Height 28.00"
Width 23.00"
Depth 21.00"
Load Rating 660 lbs.
Finish Powder Coated
Rack Units 9U
Includes M5 Mounting Screws, Cage Nuts
Material Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms