Check Availability
  • MONOPRICE 

    Almond Low Voltage Recessed, Plastic, Number of Gangs: 3, Cable Type: Wall Plate

  • Item # 20PX21
  • Mfr. Model # 6624
Almond Low Voltage Recessed, Plastic, Number of Gangs: 3, Cable Type: Wall Plate
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20PX21
Mfr. Model # 6624
UNSPSC #24102001
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Low Voltage Recessed
Number of Ports 1
Number of Gangs 3
Length 3.00"
Width 4.00"
Depth 6.00"
Color Almond
Material Plastic
Cable Type Wall Plate
Number of Conductors 0
Series Recessed
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In