Check Availability
  • MONOPRICE 

    6 ft. USB Cable, A Male to 5 Pin B Micro Male, Black

  • Item # 5XFY3
  • Mfr. Model # 4868
6 ft. USB Cable, A Male to 5 Pin B Micro Male, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5XFY3
Mfr. Model # 4868
UNSPSC #56112005
Catalog Page 355
Shipping Weight 0.1 lbs
Country of Origin USA *
Item USB Cable
USB Specification 2.0
Cable Length 6 ft.
Color Black
Connector Type A Male to 5 Pin B Micro Male
Features Silver Plated
For Use With Cell phones, Blue Tooth
Standards UL/CSA
* This product's country of origin is subject to change

Compliance and Restrictions