Check Availability
  • MONOPRICE 

    6 ft. USB Cable, A Male to 4 Pin B Mini Male, Black

  • Item # 5XFX3
  • Mfr. Model # 106
6 ft. USB Cable, A Male to 4 Pin B Mini Male, Black USB 2.0 Cable,6 ft.L,Black USB 2.0 Cable,6 ft.L,Black USB 2.0 Cable,6 ft.L,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5XFX3
Mfr. Model # 106
UNSPSC #56112005
Catalog Page 355
Shipping Weight 0.11 lbs
Country of Origin USA *
Item USB Cable
USB Specification 2.0
Cable Length 6 ft.
Color Black
Connector Type A Male to 4 Pin B Mini Male
Features Silver Plated
For Use With MP3, PDA
Standards UL/CSA
* This product's country of origin is subject to change

Compliance and Restrictions