Check Availability
  • MONOPRICE 

    6 ft. USB Cable, A Male to 5 Pin B Mini Male, Black

  • Item # 5XFW6
  • Mfr. Model # 107
6 ft. USB Cable, A Male to 5 Pin B Mini Male, Black USB 2.0 Cable,6 ft.L,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5XFW6
Mfr. Model # 107
UNSPSC #56112005
Catalog Page 355
Shipping Weight 0.1 lbs
Country of Origin USA *
Item USB Cable
USB Specification 2.0
Cable Length 6 ft.
Color Black
Connector Type A Male to 5 Pin B Mini Male
Features Silver Plated
For Use With Cameras, PDA, MP3
Standards UL/CSA
* This product's country of origin is subject to change

Compliance and Restrictions