Check Availability
  • MONOPRICE 

    3 ft. USB Cable, A Male to A Male, Black

  • Item # 5XFZ1
  • Mfr. Model # 5442
3 ft. USB Cable, A Male to A Male, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5XFZ1
Mfr. Model # 5442
UNSPSC #56112005
Catalog Page 355
Shipping Weight 0.1 lbs
Country of Origin Varies *
Item USB Cable
USB Specification 2.0
Cable Length 3 ft.
Color Black
Connector Type A Male to A Male
Features Gold Plated
For Use With PC/MAC
Standards UL/CSA/MAC
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close