Check Availability
3 ft. USB Cable, A Male to 5 Pin B Micro Male, Black
  • MONOPRICE 

    3 ft. USB Cable, A Male to 5 Pin B Micro Male, Black

  • Item # 5XFY2
  • Mfr. Model # 5457
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 5XFY2
Mfr. Model # 5457
UNSPSC #56112005
Catalog Page 355
Shipping Weight 0.12 lbs
Country of Origin Varies *
Item USB Cable
USB Specification 2.0
Cable Length 3 ft.
Color Black
Connector Type A Male to 5 Pin B Micro Male
Features Gold Plated, Ferrite Core
For Use With Cell phones, Blue Tooth
Standards UL/CSA

* This product's country of origin is subject to change

Compliance and Restrictions