Check Availability
  • MONOPRICE 

    3 ft. USB Cable, A Male to B Male, Black

  • Item # 5XFV3
  • Mfr. Model # 5437
3 ft. USB Cable, A Male to B Male, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5XFV3
Mfr. Model # 5437
UNSPSC #56112005
Catalog Page 355
Shipping Weight 0.05 lbs
Country of Origin USA *
Item USB Cable
USB Specification 2.0
Cable Length 3 ft.
Color Black
Connector Type A Male to B Male
Features Gold Plated
For Use With Printers, and ext HD
Standards UL/CSA
* This product's country of origin is subject to change

Compliance and Restrictions