Check Availability
  • MONOPRICE 

    3 ft. High Speed with Ethernet HDMI Cable, Black; For Use With Audio-Visual Equipment

  • Item # 5RFE1
  • Mfr. Model # 6078
3 ft. High Speed with Ethernet HDMI Cable, Black; For Use With Audio-Visual Equipment
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5RFE1
Mfr. Model # 6078
UNSPSC #26121616
Catalog Page 353
Shipping Weight 0.31 lbs
Country of Origin USA *
Item HDMI Cable
Cable Type High Speed with Ethernet
Color Black
Length 3 ft.
Jacket Material PVC
Connector Type HDMI Male/HDMI Male
Conductor Size 28 AWG
For Use With Audio-Visual Equipment
Features 480i to 4k x 2k Resolution, 3D, Deep Color: 10/12/16-Bit, HD Audio, Bandwidth up to 340MHz, Ferrite Cores, Ethernet
Number of Cables 1
Shielding Triple Shielded Level, EMI Shielding
Conductor Material Tin-Plated Copper
Standards UL/CSA ROHS compliant
* This product's country of origin is subject to change

Compliance and Restrictions