Check Availability
  • MONOPRICE 

    3 ft. Extension USB Cable, A Male to A Female, Black

  • Item # 5XGA4
  • Mfr. Model # 5432
3 ft. Extension USB Cable, A Male to A Female, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5XGA4
Mfr. Model # 5432
UNSPSC #56112005
Catalog Page 355
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Extension USB Cable
USB Specification 2.0
Cable Length 3 ft.
Color Black
Connector Type A Male to A Female
Features Gold Plated
For Use With PC/MAC Apple(R) Lightning(R)
Standards UL/CSA/MAC
* This product's country of origin is subject to change

Compliance and Restrictions