Check Availability
  • MONOPRICE 

    2-Port HDMI HDMI Adapter, Black

  • Item # 6CZE2
  • Mfr. Model # 3733
2-Port HDMI HDMI Adapter, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6CZE2
Mfr. Model # 3733
UNSPSC #39121414
Catalog Page 354
Shipping Weight 0.02 lbs
Country of Origin USA *
Item HDMI Adapter
Cable Type HDMI
Connection A HDMI Male
Connection B HDMI Female
Color Black
Features Right Angle
Number of Ports 2
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions