Check Availability
  • MONOPRICE 

    16 ft. USB Cable, A Male to A Female, Black

  • Item # 13U534
  • Mfr. Model # 8489
16 ft. USB Cable, A Male to A Female, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13U534
Mfr. Model # 8489
UNSPSC #26121609
Catalog Page 355
Shipping Weight 0.3 lbs
Country of Origin USA *
Item USB Cable
USB Specification 2.0
Cable Length 16 ft.
Color Black
Connector Type A Male to A Female
Features Active Extension
For Use With Any USB Type A Male Cables
* This product's country of origin is subject to change

Compliance and Restrictions