Check Availability
  • MONOPRICE 

    15 ft. Extension USB Cable, A Male to A Female, Black

  • Item # 5XGC0
  • Mfr. Model # 5435
15 ft. Extension USB Cable, A Male to A Female, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5XGC0
Mfr. Model # 5435
UNSPSC #56112005
Catalog Page 355
Shipping Weight 0.36 lbs
Country of Origin USA *
Item Extension USB Cable
USB Specification 2.0
Cable Length 15 ft.
Color Black
Connector Type A Male to A Female
Features Gold Plated
For Use With PC/MAC
Standards UL/CSA/MAC
* This product's country of origin is subject to change

Compliance and Restrictions