Check Availability
  • MONOPRICE 

    10 ft. USB Cable, A Male to 5 Pin B Mini Male, Black

  • Item # 5XFX0
  • Mfr. Model # 5449
10 ft. USB Cable, A Male to 5 Pin B Mini Male, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5XFX0
Mfr. Model # 5449
UNSPSC #56112005
Catalog Page 355
Shipping Weight 0.25 lbs
Country of Origin USA *
Item USB Cable
USB Specification 2.0
Cable Length 10 ft.
Color Black
Connector Type A Male to 5 Pin B Mini Male
Features Gold Plated, Ferrite Core
For Use With Cameras, PDA, MP3
Standards UL/CSA
* This product's country of origin is subject to change

Compliance and Restrictions