Check Availability
1 ft. 6" Extension USB Cable, A Male to A Female, Black
  • MONOPRICE 

    1 ft. 6" Extension USB Cable, A Male to A Female, Black

  • Item # 5XGA2
  • Mfr. Model # 5431
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 5XGA2
Mfr. Model # 5431
UNSPSC #56112005
Catalog Page 355
Shipping Weight 0.08 lbs
Country of Origin Varies *
Item Extension USB Cable
USB Specification 2.0
Cable Length 1 ft. 6"
Color Black
Connector Type A Male to A Female
Features Gold Plated
For Use With PC/MAC
Standards UL/CSA/MAC

* This product's country of origin is subject to change

Compliance and Restrictions