Check Availability
  • MONOFLEX 

    Disposable Bailer, PTFE, 350mL, PK10

  • Item # 9VZZ0
  • Mfr. Model # BTEFS1.5X12
Disposable Bailer, PTFE, 350mL, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9VZZ0
Mfr. Model # BTEFS1.5X12
UNSPSC #41104005
Shipping Weight 2.7 lbs
Country of Origin USA *
Item Disposable Bailer
Capacity 350mL
Material PTFE
Diameter 1.53"
Length 1 ft.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.