Check Availability
  • MONOFLEX 

    Disposable Bailer, HDPE, 220mL, PK24

  • Item # 9CL09
  • Mfr. Model # BPES.75X36X
Disposable Bailer, HDPE, 220mL, PK24
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9CL09
Mfr. Model # BPES.75X36X
UNSPSC #41104005
Shipping Weight 4.3 lbs
Country of Origin USA *
Item Disposable Bailer
Capacity 220mL
Material HDPE
Diameter 3/4"
Length 3 ft.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.