Check Availability
  • MONOFLEX 

    Disposable Bailer, PTFE, 1000mL, PK10

  • Item # 8ZF44
  • Mfr. Model # BTEFS1.5X36
Disposable Bailer, PTFE, 1000mL, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8ZF44
Mfr. Model # BTEFS1.5X36
UNSPSC #41104005
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Disposable Bailer
Capacity 1000mL
Material PTFE
Diameter 1.53"
Length 3 ft.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.