Check Availability
  • MOLDEX 

    N95 Disposable Respirator, Molded, White, Mask Size: M/L, 2PK

  • Item # 52ZV44
  • Mfr. Model # 2200V
N95 Disposable Respirator, Molded, White, Mask Size: M/L, 2PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52ZV44
Mfr. Model # 2200V
UNSPSC #46182002
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Disposable Respirator
Respirator Filter Class N95
Exhalation Valve No
Nose Clip No
Face Seal None
Respirator Headstrap Type Dual, Non-Adjustable
Mask Size M/L
Nuisance Odor Removal None
Respirator Shape Molded
Latex Content Contains Latex
Individually Packaged Yes
Fluid Resistant No
Color White
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Austria , Australia , Belgium , Bulgaria , Brazil , China , Cyprus , Czech Republic , Germany , Denmark , Estonia , Spain , Finland , France , United Kingdom , Greece , Croatia , Hungary , Ireland , Italy , Japan , South Korea , Lithuania , Luxembourg , Latvia , Malta , Netherlands , New Zealand , Poland , Portugal , Romania , Sweden , Slovenia , Slovakia and Turkey .

This item is restricted for international sale.

Alternate Search Terms