Check Availability
  • MOLDEX 

    N95 Disposable Respirator, Molded, Gray, Mask Size: S, 10PK

  • Item # 40M365
  • Mfr. Model # 4601
N95 Disposable Respirator, Molded, Gray, Mask Size: S, 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Dura-Mesh® shell resists collapsing. Pinch-free contour-molded nose bridge has foam cushion. FlexFit™ wave design enables less resistance for better breathability and greater comfort. SmartStrap® is comfortable soft cloth, and adjustable to let the respirator hang from the neck when not in use, reducing waste. NIOSH approved.
Show More Close
 

Technical Specifications

Item # 40M365
Mfr. Model # 4601
UNSPSC #46182002
Catalog Page 1760
Shipping Weight 0.63 lbs
Country of Origin USA *
Item Disposable Respirator
Respirator Filter Class N95
Exhalation Valve No
Nose Clip No
Face Seal None
Respirator Headstrap Type Dual, Adjustable
Mask Size S
Nuisance Odor Removal None
Respirator Shape Molded
Latex Content Contains Latex
Individually Packaged No
Fluid Resistant No
Color Gray
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Austria , Azerbaijan , Bosnia and Herzegovina , Belgium , Brazil , Switzerland , Czech Republic , Germany , Denmark , Estonia , Spain , Finland , France , United Kingdom , Greece , Hungary , Ireland , Italy , Japan , Kirghizia , North Korea , South Korea , Kazakhstan , Liechtenstein , Lithuania , Luxembourg , Latvia , Netherlands , Norway , Poland , Portugal , Romania , Republic of Serbia , Sweden , Slovenia and Slovakia .

This item is restricted for international sale.

Alternate Search Terms