Check Availability
  • MOLDEX 

    N95 Disposable Respirator, Molded, Black, Mask Size: M/L, 10PK

  • Item # 1DLN6
  • Mfr. Model # M2800N95
N95 Disposable Respirator, Molded, Black, Mask Size: M/L, 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The MOLDEX N95 HandyStrap® disposable particulate respirator design has a cloth strap with buckle that allows mask to hang around the wearer's neck when not in use. Dura-Mesh® shell resists collapsing. Pinch-free contour-molded nose bridge has foam cushion.
Show More Close
 

Technical Specifications

Item # 1DLN6
Mfr. Model # M2800N95
UNSPSC #46182002
Catalog Page 1758
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Disposable Respirator
Respirator Filter Class N95
Exhalation Valve Yes
Nose Clip No
Face Seal None
Respirator Headstrap Type Dual, Non-Adjustable
Mask Size M/L
Nuisance Odor Removal Organic Vapor, Ozone
Respirator Shape Molded
Latex Content Contains Latex
Individually Packaged No
Fluid Resistant No
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Austria , Australia , Belgium , Bulgaria , Brazil , Cyprus , Czech Republic , Germany , Denmark , Estonia , Spain , Finland , France , United Kingdom , Greece , Croatia , Hungary , Ireland , Italy , Japan , Lithuania , Luxembourg , Latvia , Malta , Netherlands , Norway , New Zealand , Poland , Portugal , Romania , Sweden , Slovenia , Slovakia and Turkey .

This item is restricted for international sale.

Alternate Search Terms