Check Availability
  • MOLDEX 

    N95 Disposable Respirator, Molded, White, Mask Size: S, 20PK

  • Item # 1DLL6
  • Mfr. Model # 2201N95
N95 Disposable Respirator, Molded, White, Mask Size: S, 20PK Disposable Respirator,N95,S,PK20 Disposable Respirator,N95,S,PK20 Disposable Respirator,N95,S,PK20
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The MOLDEX N95 disposable particulate respirator features a Dura-Mesh® shell that resists collapsing. Pinch-free contour-molded nose bridge has foam cushion. Elastic straps standard.
Show More Close
 

Technical Specifications

Item # 1DLL6
Mfr. Model # 2201N95
UNSPSC #46182002
Catalog Page 1758
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Disposable Respirator
Respirator Filter Class N95
Exhalation Valve No
Nose Clip No
Face Seal None
Respirator Headstrap Type Dual, Non-Adjustable
Mask Size S
Nuisance Odor Removal None
Respirator Shape Molded
Latex Content Contains Latex
Individually Packaged No
Fluid Resistant No
Color White
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Austria , Australia , Belgium , Bulgaria , Brazil , Cyprus , Czech Republic , Germany , Denmark , Estonia , Spain , Finland , France , United Kingdom , Greece , Croatia , Hungary , Ireland , Italy , Japan , Lithuania , Luxembourg , Latvia , Malta , Netherlands , Norway , New Zealand , Poland , Portugal , Romania , Sweden , Slovenia , Slovakia and Turkey .

This item is restricted for international sale.

Alternate Search Terms