Check Availability
  • MOLDEX 

    33dB Disposable Tapered-Shape Ear Plugs with Dispenser; Corded, Green, Universal

  • Item # 32MU08
  • Mfr. Model # 6882
33dB Disposable Tapered-Shape Ear Plugs with Dispenser; Corded, Green, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Dispenses disposable Pura-FitĀ® ear plugs directly into your hand. Mount in close proximity to workstations to promote increased compliance. When the recyclable dispenser is empty, simply dispose of it and hang a new one.
Pura-FitĀ® earplugs can help to reduce audible noise in work environments. They are engineered with polyurethane foam and preformed in a tapered shape to fit ear canals. The corded design helps to keep earplugs from being misplaced.
Show More Close
 

Technical Specifications

Item # 32MU08
Mfr. Model # 6882
UNSPSC #46181901
Shipping Weight 2.08 lbs
Country of Origin USA *
Item Ear Plugs with Dispenser
Disposable/ Reusable Disposable
Corded/Banded Corded
Pairs Per Package 150
Ear Plug Size Universal
Noise Reduction Rating NRR 33dB
Metal Detectable No
Series Pura-Fit(R)
Ear Plug Shape Tapered
Ear Plug Color Green
Ear Plug Material Soft Foam
Cord/Band Color Purple
Cord/Band Material Plastic
Ear Plug Packaging Bulk Bag, Unwrapped
Standards ANSI S3.19-1974
Includes Mounting Bracket, Hardware
Green Environmental Attribute Does Not Contain PVC
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms