Check Availability
  • MOLDEX 

    Ear Plugs w/Dispnsr, Corded, 33dB, MD, PK150

  • Item # 32MU07
  • Mfr. Model # 6881
Ear Plugs w/Dispnsr, Corded, 33dB, MD, PK150
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Dispenses SparkPlugsĀ® disposable ear plugs directly into your hand. Mount in close proximity to workers to promote increased compliance. When the recyclable PlugStation is empty, simply dispose of it and hang a new one.
SparkPlugsĀ® earplugs can help to reduce audible noise in work environments. They are engineered with polyurethane foam and preformed in a tapered shape to fit ear canals. The corded design helps to keep earplugs from being misplaced.
Show More Close
 

Technical Specifications

Item # 32MU07
Mfr. Model # 6881
UNSPSC #46181901
Shipping Weight 2.14 lbs
Country of Origin USA *
Item Earplug Dispensing System
Pairs Per Package 150
Disposable/ Reusable Disposable
Noise Reduction Rating NRR 33dB
Metal Detectable Yes
Ear Plug Color Blue, White
Ear Plug Material Soft Foam
Ear Plug Shape Bell
Ear Plug Size Universal
Cord Options Corded
Band Color - Hearing Protection Blue
Band Material - Hearing Protection Plastic
Cord Color Blue
Cord Material - Hearing Protection Plastic
Ear Plug Packaging Bulk Bag, Unwrapped
Series SparkPlugs(R)
Includes Mounting Bracket, Hardware
Standards ANSI S3.19-1974
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms