Check Availability
  • MOLDEX 

    33dB Disposable Tapered-Shape Ear Plugs with Dispenser; Corded, Multicolor, Universal

  • Item # 32MU06
  • Mfr. Model # 6880
33dB Disposable Tapered-Shape Ear Plugs with Dispenser; Corded, Multicolor, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Dispenses SparkPlugsĀ® disposable ear plugs directly into your hand. Mount in close proximity to workers to promote increased compliance. When the recyclable PlugStation is empty, simply dispose of it and hang a new one.
SparkPlugsĀ® earplugs can help to reduce audible noise in work environments. They are engineered with polyurethane foam and preformed in a tapered shape to fit ear canals. The corded design helps to keep earplugs from being misplaced.
Show More Close
 

Technical Specifications

Item # 32MU06
Mfr. Model # 6880
UNSPSC #46181901
Shipping Weight 2.1 lbs
Country of Origin USA *
Item Ear Plugs with Dispenser
Disposable/ Reusable Disposable
Corded/Banded Corded
Pairs Per Package 150
Ear Plug Size Universal
Noise Reduction Rating NRR 33dB
Metal Detectable No
Series SparkPlugs(R)
Ear Plug Shape Tapered
Ear Plug Color Multicolor
Ear Plug Material Soft Foam
Cord/Band Color Purple
Cord/Band Material Plastic
Ear Plug Packaging Bulk Bag, Unwrapped
Standards ANSI S3.19-1974
Includes Mounting Bracket, Hardware
Green Environmental Attribute Does Not Contain PVC
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms