Check Availability
  • MOLDEX 

    33dB Disposable Tapered-Shape Ear Plugs; Corded, Blue, Universal

  • Item # 2GMP3
  • Mfr. Model # 6615
  • (1)
33dB Disposable Tapered-Shape Ear Plugs; Corded, Blue, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Moldex® SparkPlugs® metal-detectable disposable earplugs are easy to insert with extra-soft, extra-light, self-adjusting foam that allows easy roll-down, insertion, and wear. Comfort-focused design helps encourage compliance. Color swirls and streaks help boost compliance. The bright color and metalized formulation are ideal for applications where metal detection is required, such as the food/beverage industry.
Show More Close
 

Technical Specifications

Item # 2GMP3
Mfr. Model # 6615
UNSPSC #46181901
Catalog Page 1640
Shipping Weight 1.1 lbs
Country of Origin USA *
Item Ear Plugs
Disposable/ Reusable Disposable
Corded/Banded Corded
Pairs Per Package 100
Ear Plug Size Universal
Noise Reduction Rating NRR 33dB
Metal Detectable Yes
Series SparkPlugs(R)
Ear Plug Shape Tapered
Ear Plug Color Blue
Ear Plug Material Soft Foam
Cord/Band Color Blue
Cord/Band Material Plastic
Ear Plug Packaging Bulk Bag, Unwrapped
Standards ANSI S3.19-1974
Green Environmental Attribute Does Not Contain PVC
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Austria , Australia , Belgium , Bulgaria , Brazil , Cyprus , Czech Republic , Germany , Denmark , Estonia , Spain , Finland , France , United Kingdom , Greece , Croatia , Hungary , Ireland , Italy , Japan , Lithuania , Luxembourg , Latvia , Malta , Netherlands , Norway , New Zealand , Poland , Portugal , Romania , Sweden , Slovenia , Slovakia and Turkey .

This item is restricted for international sale.

Alternate Search Terms