Check Availability
  • MOLDEX 

    30dB Disposable Tapered-Shape Ear Plugs; Corded, Orange, Universal

  • Item # 6DMW5
  • Mfr. Model # 6840
30dB Disposable Tapered-Shape Ear Plugs; Corded, Orange, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These self-adjusting foam earplugs can be easily rolled down for comfortable insertion and wear. The cord helps you keep track of your earplugs and prevent loss.
Show More Close
 

Technical Specifications

Item # 6DMW5
Mfr. Model # 6840
UNSPSC #46181901
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Ear Plugs
Disposable/ Reusable Disposable
Corded/Banded Corded
Pairs Per Package 100
Ear Plug Size Universal
Noise Reduction Rating NRR 30dB
Metal Detectable No
Series Mellows(R)
Ear Plug Shape Tapered
Ear Plug Color Orange
Ear Plug Material Soft Foam
Cord/Band Color Green
Cord/Band Material Plastic
Ear Plug Packaging Bulk Box, Wrapped Pairs
Standards ANSI S3.19-1974
Green Environmental Attribute Does Not Contain PVC
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Austria , Australia , Belgium , Bulgaria , Brazil , Cyprus , Czech Republic , Germany , Denmark , Estonia , Spain , Finland , France , United Kingdom , Greece , Croatia , Hungary , Ireland , Italy , Japan , Lithuania , Luxembourg , Latvia , Malta , Netherlands , Norway , New Zealand , Poland , Portugal , Romania , Sweden , Slovenia , Slovakia and Turkey .

This item is restricted for international sale.

Alternate Search Terms