Check Availability
  • MOLDEX 

    30dB Disposable Pod-Shape Earplugs; Corded, Green, Universal

  • Item # 21EP25
  • Mfr. Model # 6945
30dB Disposable Pod-Shape Earplugs; Corded, Green, Universal Ear Plugs,Corded,30dB,PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The disposable, CometsĀ® ear plugs can help to reduce audible noise in work environments. They are engineered with PVC-free foam material and pre-formed with a round shape to fit into ear canals. The corded design helps to keep the earplugs from being misplaced.
Show More Close
 

Technical Specifications

Item # 21EP25
Mfr. Model # 6945
UNSPSC #46181901
Shipping Weight 1.15 lbs
Country of Origin USA *
Item Earplugs
Disposable/ Reusable Disposable
Noise Reduction Rating NRR 30dB
Insertion Method Push-In
Metal Detectable No
Ear Plug Color Green
Ear Plug Material Soft Foam
Ear Plug Shape Pod
Ear Plug Size Universal
Cord Options Corded
Band Color - Hearing Protection Green
Band Material - Hearing Protection Plastic
Cord Color Green
Cord Material - Hearing Protection Plastic
Pairs Per Package 100
Ear Plug Packaging Bulk Bag, Unwrapped
Series Glide
Standards OSHA
Green Environmental Attribute Does Not Contain PVC
* This product's country of origin is subject to change

Welcome Sign In