Check Availability
  • MOLDEX 

    Ear Muffs, Over-the-Head, 29dB

  • Item # 3RXE4
  • Mfr. Model # 6100
Ear Muffs, Over-the-Head, 29dB
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ear muffs fit over the ears to protect against potentially harmful sound levels that can cause hearing loss. These safety ear muffs consist of a headband with padded ear cups that seal around the ears to provide hearing protection by dampening surrounding noise. Compared to ear plugs, ear muffs provide a longer life and a more consistent fit for reaching their optimal noise reduction rating (NRR). They're also more visible than ear plugs for confirming that workers are complying with hearing safety rules. Protective ear muffs are ideal for environments with intermittent noise because they can rest around your neck when they're not in use and don't require rolling to reequip. Pair them with ear plugs to improve the NRR by 5 decibels (dB).

These ear muffs passively block noise by relying on the insulating materials of the ear cups to dampen sound. They're typically worn in areas where workers don't need to speak with one another and the goal is to block all or most surrounding noise. As the NRR of these ear muffs increases, they tend to get bulkier due to the larger ear cups and increased insulation materials.
Show More Close
 

Technical Specifications

Item # 3RXE4
Mfr. Model # 6100
UNSPSC #46181902
Shipping Weight 1.05 lbs
Country of Origin South Korea *
Item Ear Muffs
Ear Muff Style Over-the-Head
Noise Reduction Rating NRR 29dB
Dielectric No
Series M1
Ear Muff Cup Color Black
Standards ANSI S3.19-1974
Ear Muff Cushion Material Vinyl
Ear Muff Type Foldable
Band Color - Hearing Protection Black
Band Material - Hearing Protection Plastic
Features Adjustable, Spring-Steel Headband
Includes Black-chrome, Spring-steel Headband, Six Different Adjustment, Folds into a Super-compact Size
Green Environmental Attribute Does Not Contain PVC
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Austria , Australia , Belgium , Bulgaria , Brazil , Cyprus , Czech Republic , Germany , Denmark , Estonia , Spain , Finland , France , United Kingdom , Greece , Croatia , Hungary , Ireland , Italy , Japan , Lithuania , Luxembourg , Latvia , Malta , Netherlands , Norway , New Zealand , Poland , Portugal , Romania , Sweden , Slovenia , Slovakia and Turkey .

This item is restricted for international sale.

Alternate Search Terms