Check Availability
  • MOLDEX 

    28dB Disposable Contoured-Shape Ear Plugs; Uncorded, Green, S

  • Item # 9YJH5
  • Mfr. Model # 6630
28dB Disposable Contoured-Shape Ear Plugs; Uncorded, Green, S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These self-adjusting foam earplugs can be easily rolled down for comfortable insertion and wear.
Show More Close
 

Technical Specifications

Item # 9YJH5
Mfr. Model # 6630
UNSPSC #46181901
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Ear Plugs
Disposable/ Reusable Disposable
Corded/Banded Uncorded
Pairs Per Package 200
Ear Plug Size S
Noise Reduction Rating NRR 28dB
Metal Detectable No
Series Meteors(R)
Ear Plug Shape Contoured
Ear Plug Color Green
Ear Plug Material Soft Foam
Ear Plug Packaging Bulk Bag, Unwrapped
Standards ANSI S3.19-1974
Green Environmental Attribute Does Not Contain PVC
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Austria , Australia , Belgium , Bulgaria , Brazil , Cyprus , Czech Republic , Germany , Denmark , Estonia , Spain , Finland , France , United Kingdom , Greece , Croatia , Hungary , Ireland , Italy , Japan , Lithuania , Luxembourg , Latvia , Malta , Netherlands , Norway , New Zealand , Poland , Portugal , Romania , Sweden , Slovenia , Slovakia and Turkey .

This item is restricted for international sale.

Alternate Search Terms