Check Availability
  • MOLDEX 

    27dB Reusable Flanged-Shape Ear Plugs; Corded, Purple, Universal

  • Item # 2EUN1
  • Mfr. Model # 6405
27dB Reusable Flanged-Shape Ear Plugs; Corded, Purple, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Reusable plugs are easy to insert, with self-adjusting foam that expands to fit the ear canal. They are premolded with grip stems for hygienic insertion, and washable for extended wear. An air pocket in the tip offers additional comfort and soft, flexible flanges provide a superior seal and fit in most ear canals. Reusable ear plugs can be hand washed and used again and again. Meet ANSI S3.19-1974
Show More Close
 

Technical Specifications

Item # 2EUN1
Mfr. Model # 6405
UNSPSC #46181901
Shipping Weight 1.24 lbs
Country of Origin USA *
Item Ear Plugs
Disposable/ Reusable Reusable
Corded/Banded Corded
Pairs Per Package 50
Ear Plug Size Universal
Noise Reduction Rating NRR 27dB
Metal Detectable No
Series Rockets(R)
Ear Plug Shape Flanged
Ear Plug Color Purple
Ear Plug Material Rubber Vinyl
Cord/Band Color Purple
Cord/Band Material Plastic
Ear Plug Packaging Carrying Case
Standards ANSI S3.19-1974
Includes Carrying Case
Green Environmental Attribute Does Not Contain PVC
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Austria , Australia , Belgium , Bulgaria , Brazil , Cyprus , Czech Republic , Germany , Denmark , Estonia , Spain , Finland , France , United Kingdom , Greece , Croatia , Hungary , Ireland , Italy , Japan , Lithuania , Luxembourg , Latvia , Malta , Netherlands , Norway , New Zealand , Poland , Portugal , Romania , Sweden , Slovenia , Slovakia and Turkey .

This item is restricted for international sale.

Alternate Search Terms