Check Availability
  • MOLDEX 

    27dB Reusable Flanged-Shape Ear Plugs; Corded, Green, Universal

  • Item # 21EP23
  • Mfr. Model # 6445
  • (1)
27dB Reusable Flanged-Shape Ear Plugs; Corded, Green, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The reusable, Glideā„¢-series earplugs can help to reduce audible noise in work environments. They are engineered with PVC-free, TPE material and pre-formed with a flanged shape to fit into ear canals. The corded design helps to keep the earplugs from being misplaced.
Show More Close
 

Technical Specifications

Item # 21EP23
Mfr. Model # 6445
UNSPSC #46181901
Shipping Weight 0.65 lbs
Country of Origin USA *
Item Ear Plugs
Disposable/ Reusable Reusable
Corded/Banded Corded
Pairs Per Package 50
Ear Plug Size Universal
Noise Reduction Rating NRR 27dB
Metal Detectable No
Series Glide
Ear Plug Shape Flanged
Ear Plug Color Green
Ear Plug Material Soft Plastic
Cord/Band Color Green
Cord/Band Material Plastic
Ear Plug Packaging Bulk Bag, Unwrapped
Standards OSHA
Green Environmental Attribute Does Not Contain PVC
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms