Check Availability
  • MOLDEX 

    25dB Reusable Flanged-Shape Ear Plugs; Corded, Green, Universal

  • Item # 3NHD6
  • Mfr. Model # 6495
25dB Reusable Flanged-Shape Ear Plugs; Corded, Green, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The reusable, CometsĀ® ear plugs can help to reduce audible noise in work environments. They are engineered with PVC-free material and pre-formed with a flanged shape to fit into ear canals. The corded design helps to keep the earplugs from being misplaced.
Show More Close
 

Technical Specifications

Item # 3NHD6
Mfr. Model # 6495
UNSPSC #46181901
Shipping Weight 0.68 lbs
Country of Origin USA *
Item Ear Plugs
Disposable/ Reusable Reusable
Corded/Banded Corded
Pairs Per Package 50
Ear Plug Size Universal
Noise Reduction Rating NRR 25dB
Metal Detectable No
Series Comets(R)
Ear Plug Shape Flanged
Ear Plug Color Green
Ear Plug Material Soft Plastic
Cord/Band Color Blue
Cord/Band Material Plastic
Ear Plug Packaging Bulk Bag, Unwrapped
Standards ANSI S3.19-1974
Green Environmental Attribute Does Not Contain PVC
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Austria , Australia , Belgium , Bulgaria , Brazil , Cyprus , Czech Republic , Germany , Denmark , Estonia , Spain , Finland , France , United Kingdom , Greece , Croatia , Hungary , Ireland , Italy , Japan , Lithuania , Luxembourg , Latvia , Malta , Netherlands , Norway , New Zealand , Poland , Portugal , Romania , Sweden , Slovenia , Slovakia and Turkey .

This item is restricted for international sale.

Alternate Search Terms