Check Availability
  • MOLDED FIBERGLASS 

    Straight Wall Container, Gray, 6"H x 21-1/8"L x 15-5/8"W, 1EA

  • Item # 1UVP3
  • Mfr. Model # 70514851361206
Straight Wall Container, Gray, 6"H x 21-1/8"L x 15-5/8"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stackable MOLDED FIBERGLASS straight wall container is suitable for the storing, cleaning, and inventory of small parts. Ideal for metal parts washing since it’s kinder to metal parts than metal baskets. Material cleans easily in hot water or steam using standard industrial detergents. Holes in bottom (1/4" dia.), and slots in sidewalls (2-1/2” x 5/16”) allow for faster draining.
Show More Close
 

Technical Specifications

Item # 1UVP3
Mfr. Model # 70514851361206
UNSPSC #24112404
Shipping Weight 5.2 lbs
Country of Origin USA *
Item Straight Wall Container
Outside Length 21-1/8"
Outside Width 15-5/8"
Outside Height 6"
Volume Capacity 0.89 cu. ft.
Load Capacity 150 lb.
Color Gray
Material Fiberglass Reinforced Composite
Inside Length 19-1/4"
Inside Width 13-5/8"
Inside Height 5-7/8"
Storage Container Style Vented Walls, Vented Bottom
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms