Check Availability
  • MOLDED FIBERGLASS 

    Nesting Container, Black, 4-1/8"H x 11-3/4"L x 8-3/4"W, 1EA

  • Item # 9PTZ0
  • Mfr. Model # 9201085118
Nesting Container, Black, 4-1/8"H x 11-3/4"L x 8-3/4"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Nesting Boxes
• Fiberglass-reinforced thermoset composite construction Load capacity: 50 to 200 lb. Temp. range: -60° to 250°F constant
Lightweight containers stack on the lids, and nest when empty to save storage space. Dimensionally stable; can be modified without destroying the structural integrity of the part (drain holes, slotted sides, dividers, handles, latches, etc.). Lids available separately.
Show More Close
 

Technical Specifications

Item # 9PTZ0
Mfr. Model # 9201085118
UNSPSC #24112404
Catalog Page 1292
Shipping Weight 1.35 lbs
Country of Origin USA *
Item Nesting Container
Outside Length 11-3/4"
Outside Width 8-3/4"
Outside Height 4-1/8"
Volume Capacity 0.20 cu. ft.
Load Capacity 200 lb.
Color Black
Material Fiberglass Reinforced Composite
Inside Length 11"
Inside Width 8"
Inside Height 4"
Use Lid Number Mfr. No. 9201185136
* This product's country of origin is subject to change

Compliance and Restrictions