Check Availability
  • MOLDED FIBERGLASS 

    25-3/4"L x 17-3/4"H Gray Dolly

  • Item # 1UTZ7
  • Mfr. Model # 87014851361075
25-3/4"L x 17-3/4"H Gray Dolly
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Heavy-Duty Fiberglass Stacking and Nesting Containers
• Fiberglass-reinforced thermoset composite construction Temp. range: -60° to 250°F constant
Bottom container can support a max. stack capacity of 3500 lb. Optional lids and fiberglass-reinforced dollies with 3" swivel casters are available separately.
Show More Close
 

Technical Specifications

Item # 1UTZ7
Mfr. Model # 87014851361075
UNSPSC #24112404
Catalog Page 1292
Shipping Weight 10.1 lbs
Country of Origin USA *
Item Dolly
Platform Length 25-3/4"
Platform Width 17-3/4"
Color Gray
For Use With Mfr. No. 8700085136, 8750085136, 8800085136, 8700085269, 8750085269, 8800085269
Includes 3" Swivel Casters
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms