Check Availability
  • MOEN 

    Steel Plug and Cap With 50/50 Pop Up, 1-1/4" dia., Brushed Nickel

  • Item # 1RYH7
  • Mfr. Model # 12314
Steel Plug and Cap With 50/50 Pop Up, 1-1/4" dia., Brushed Nickel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This plug and cap with 50/50 pop up is designed for use with Mfr. Nos. L4621 and 4925, available separately.
Show More Close
 

Technical Specifications

Item # 1RYH7
Mfr. Model # 12314
UNSPSC #40141702
Catalog Page 2740
Shipping Weight 0.03 lbs
Country of Origin Taiwan *
Item Plug and Cap With 50/50 Pop Up
Product Group - Drains Drain Stoppers
Pipe Dia. - Drains 1-1/4"
Material of Construction - Drains Steel
Color - Drains Brushed Nickel
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms