Check Availability
  • MOEN COMMERCIAL 

    Brass Bathroom Faucet, Push Handle Type, No. of Handles: 2

  • Item # 3RA70
  • Mfr. Model # 8886
Brass Bathroom Faucet, Push Handle Type, No. of Handles: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This low-arc faucet features metering operation, and is designed for use in commercial bathrooms. It is ADA-compliant, and is also low-lead compliant for drinking water applications. Brass construction helps to prevent damage and corrosion.
Show More Close
 

Technical Specifications

Item # 3RA70
Mfr. Model # 8886
UNSPSC #40141702
Catalog Page 2729
Shipping Weight 5.8 lbs
Country of Origin China *
Item Bathroom Faucet
Faucet Operation Metering
Number of Handles 2
Faucet Handle Type Metering
Connection 1/2" MIPS
Flow Rate 0.50 gpm
Number of Holes 2
Mounting Hole Center to Center 4"
Body Material Brass
Faucet Spout Shape Low Arc
ADA Compliant Yes
Drain Type None
Mounting Type - Faucet Surface
Spout Length 4-3/4"
Valve Type Metering
Faucet Finish Chrome
Height 3-3/4"
Flow Outlet Type - Faucet Aerated
Temp. Control No
Replacement Cartridge Mfr. No. 52100
Includes Bathroom Faucet
Manufacturers Warranty Length 5 yr.
Standards California Proposition 65; And NSF 61-9
Commercial / Residential Commercial
CEC Compliant CEC Compliant
Ligature Resistant No
Green Environmental Attribute Automatic Sensor Faucet with Ultra Low-Flow Rate of 0.5 Gallons Per Minute or Less
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms