Check Availability
  • MOBILEGUARD 

    Spill Containment Platforms, Uncovered, 21 gal. Spill Capacity, 500 lb.

  • Item # 400D54
  • Mfr. Model # 1201253
Spill Containment Platforms, Uncovered, 21 gal. Spill Capacity, 500 lb. Duck Pond Mini-Berm,30" W,42" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 400D54
Mfr. Model # 1201253
UNSPSC #24101907
Shipping Weight 23.0 lbs
Country of Origin USA *
Item Duck Pond Mini-Berm
Spill Containment Type Spill Containment Platforms
Covered/Uncovered Uncovered
Number of Drums 0
Spill Capacity 21 gal.
Spill Containment Load Capacity 500 lb.
Length 42"
Width 30"
Height 6"
Drain Included No
Modular / Nonmodular Modular
Material Foam coated with Polyurea
Spill Containment Opening Type No Cover
Color Yellow
Green Environmental Attribute Total VOC Emissions Less Than or Equal To 0.5 mg/m³ and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
Green Certification or Other Recognition VOC Levels Meet SCAQMD Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms