Check Availability
  • MOBILEAID 

    Mounted Flashlight Set, Nylon, Black

  • Item # 31XR19
  • Mfr. Model # 70730
Mounted Flashlight Set, Nylon, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31XR19
Mfr. Model # 70730
UNSPSC #42172001
Shipping Weight 2.5 lbs
Country of Origin China *
Item Mounted Flashlight Set
Number of Components 4
People Served 1
Case Material Plastic
Color Black
Length 8-7/8"
Includes (2) LED Flood Flashlights, (2) Flexible Mounting Brackets
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms