Check Availability
  • MOBILEAID 

    First Aid Kit, Kit, Polypropylene Case Material, General Purpose, 50 People Served Per Kit

  • Item # 31XR24
  • Mfr. Model # 31818
First Aid Kit, Kit, Polypropylene Case Material, General Purpose, 50 People Served Per Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

MobileAid® portable first aid kit includes supplies neatly contained in a a compartmentalized plastic container. Can be used to refill supplies in the backpack kit No. 31XR21.

• 12 components
• Clear container allows you to view contents
Show More Close
 

Technical Specifications

Item # 31XR24
Mfr. Model # 31818
UNSPSC #42172001
Shipping Weight 2.5 lbs
Country of Origin USA *
Item First Aid Kit
First Aid Kit Type Kit
First Aid Kit Primary Application General Purpose
Number of People Served 26-50
Unitized No
People Served Per Kit 50
Case Material Polypropylene
First Aid Kit Mounting Type Portable
Height 2-3/4"
Width 11"
Depth 7-1/4"
Waterproof No
First Aid Kit Application General Purpose
Number of Components 12
Number of Shelves 0
Color Clear
First Aid Kit ANSI Standards Not ANSI Compliant
Includes (1) Blood Stopper Bandage, (1) Waterproof Adhesive Tape 1" by 5 yd., (2) ABD Combine Pads 5" x 9", (2) Burn Dressing Gel Soaked, (2) Sterile Gauze Roll 4-1/2" by 4.1 yd., (4) ABD Pads 8" x 10" sterile
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms