This item has been discontinued.  For alternate products call 1-800-217-6872.

  • MOBILEAID 

    First Aid Kit, Kit, Polypropylene Case Material, General Purpose, 50 People Served Per Kit

  • Item # 31XR23
  • Mfr. Model # 31716
First Aid Kit, Kit, Polypropylene Case Material, General Purpose, 50 People Served Per Kit

Product Details

MobileAid® portable first aid kit includes supplies neatly contained in a a compartmentalized plastic container. Can be used to refill supplies in the backpack kit No. 31XR21.

• 86 components
• Clear container allows you to view contents
Show More Close
 

Technical Specifications

Item # 31XR23
Mfr. Model # 31716
UNSPSC #42172001
Shipping Weight 2.5 lbs
Country of Origin USA *
Item First Aid Kit
First Aid Kit Type Kit
First Aid Kit Primary Application General Purpose
Number of People Served 26-50
Unitized No
People Served Per Kit 50
Case Material Polypropylene
First Aid Kit Mounting Type Portable
Height 2-3/4"
Width 11"
Depth 7-1/4"
Waterproof No
First Aid Kit Application General Purpose
Number of Components 86
Number of Shelves 0
Color Clear
First Aid Kit ANSI Standards Not ANSI Compliant
Includes (1) Compress Bandage 4" with telfa pad, (1) Blood Stopper Bandage, (1) Triangular Bandage with Safety Pins, (1) Waterproof Adhesive Tape 1" x 5 yd., (2) Waterproof Adhesive 1/2" x 5 yd., (2) Gauze Bandage 2" x 6", (2) Co-Flex Bandage 2" x 5 yd., (4) Eye Pads with Adhesive Strips, (6) Non-Adherent Pads 2" x 3", (6) Gauze Clean-Wrap Bandage 2", (8) Gauze Pads 12 ply 3" x 3", (10) Plastic Patch Bandage 2" x 3", (10) Woven Knuckle Bandage, (16) Bandage Strip 1" x 3", (16) Butterfly Closure
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms