This item has been discontinued.  For alternate products call 1-800-217-6872.

  • MOBILEAID 

    First Aid Kit, Kit, Polypropylene Case Material, General Purpose, 50 People Served Per Kit

  • Item # 31XR21
  • Mfr. Model # 31712
First Aid Kit, Kit, Polypropylene Case Material, General Purpose, 50 People Served Per Kit

This item can only be shipped via ground shipping.

Product Details

MobileAid® portable first aid kit includes supplies neatly contained in a a compartmentalized plastic container. Can be used to refill supplies in the backpck kit No. 31XR21.

• 63 components
• Clear container allows you to view contents
Show More Close
 

Technical Specifications

Item # 31XR21
Mfr. Model # 31712
UNSPSC #42172001
Shipping Weight 3.0 lbs
Country of Origin USA *
Item First Aid Kit
First Aid Kit Type Kit
First Aid Kit Primary Application General Purpose
Number of People Served 26-50
Unitized No
People Served Per Kit 50
Case Material Polypropylene
First Aid Kit Mounting Type Portable
Height 2-3/4"
Width 11"
Depth 7-1/4"
Waterproof No
First Aid Kit Application General Purpose
Number of Components 63
Number of Shelves 0
Color Clear
First Aid Kit ANSI Standards Not ANSI Compliant
Includes (1) First Aid Instruction Chart, (1) Bandage Scissors 5-1/2", (1) Splinter Forceps 4-1/2", (1) Kelley Forceps 5-1/2", (1) Penlight, (1) Hand Sanitizer 4 oz., (1) Sunblock SPF 30 4oz., (1) Insect Repellant 2 oz., (2) Emergency Blankets, (2) Vinyl Gloves, (4) AA Batteries, (10) Instant Towels, (12) Bio-Hazard Bag, (25) Aspirin
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms