Check Availability
  • MOBIL 

    Synthetic, SAE Grade : 90, 1 qt. Bottle

  • Item # 6Y778
  • Mfr. Model # 123000
Synthetic, SAE Grade : 90, 1 qt. Bottle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Mobilâ„¢ gear oil's multiviscosity SHC base and additives are formulated for oxidation stability and corrosion protection. Nonstaining color is visible in a sight glass.
Synthetic gear oils feature drain intervals 6 to 8 times longer than conventional mineral oils.
Note: Follow equipment manufacturer's recommendations for lubricant properties.
Show More Close
 

Technical Specifications

Item # 6Y778
Mfr. Model # 123000
UNSPSC #15121503
Catalog Page 2454
Shipping Weight 1.9 lbs
Country of Origin USA *
Series SHC 600 Series
Item - Gear Oil Gear Oil
ISO Viscosity Grade 220
SAE Grade 90
Base Oil Synthetic
Container Size 1 qt.
Lubricant NSF Rating Not Rated
Max. Operating Temp. 260 Degrees C
Viscosity Index 169
Flash Point 235 Degrees C
Pour Point -44 Degrees C
Container Style Bottle
Color Orange
Standards AGMA 9005 E02, DIN 51517-3 CLP, ISO 12925-1 CKD, SIEMENS AG Flender-A35, SEW IG/SG CLP HC
Application For Industrial Enclosed Gears, Speed and Gear Reducers, Plain and Roller Bearings
Specific Gravity 0.870
AGMA Standard 5
Extreme Pressure Use No
* This product's country of origin is subject to change

Alternate Search Terms