Check Availability
  • MOBIL 

    Synthetic, SAE Grade : 90, 5 gal. Pail

  • Item # 6HHA7
  • Mfr. Model # 104080
Synthetic, SAE Grade : 90, 5 gal. Pail
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Mobil SHC Cibus™ Series gear oil is formulated to offer high-performance equipment protection to machinery in food and beverage processing and packaging. It helps to protect equipment by maintaining viscosity at high temperatures, while also offering low temperature performance during start-ups. It offers good seal compatibility, and helps prevent internal systems from corrosion, even when large quantities of water are present. It is NSF H1 registered and complies with Title 21 CFR 178.3570 by the Food and Drug Administration (USA) for lubricants with the potential for incidental food contact.
Show More Close
 

Technical Specifications

Item # 6HHA7
Mfr. Model # 104080
UNSPSC #15121526
Catalog Page 2454
Shipping Weight 39.95 lbs
Country of Origin Germany *
Series SHC Cibus Series
Item - Gear Oil Gear Oil
ISO Viscosity Grade 220
SAE Grade 90
Base Oil Synthetic
Container Size 5 gal.
Lubricant NSF Rating H1 Food Grade
Min. Operating Temp. 13 Degrees F
Max. Operating Temp. 260 Degrees C
Viscosity Index 139
Flash Point 439 Degrees F
Pour Point -38 Degrees C
Container Style Pail
Color Amber
Standards NSF H-1, Kosher/Halal, DIN 51517-3: 2011-08
Application For Gear, Bearing and Circulating Systems
Specific Gravity 0.843
AGMA Standard 5
Extreme Pressure Use Yes
* This product's country of origin is subject to change

Alternate Search Terms