Check Availability
  • MOBIL 

    Synthetic, SAE Grade : 140, 1 qt. Bottle

  • Item # 4ZF30
  • Mfr. Model # 123018
Synthetic, SAE Grade : 140, 1 qt. Bottle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Mobil SHC™ 600 Series Gear Oil is designed to operate under challenging conditions ranging from heavy loads to extreme temperature variations. It helps to extend high-temperature operating capability, offers long oil life, and helps to minimize deposits to enable trouble-free operation and long filter life. It also helps to enable exceptional low-temperature performance, including start-ups. In sliding mechanisms, it helps to reduce friction and increase efficiency. Its high performance in rust and corrosion prevention, water separability, foam control, and air release, help to promote operation in a wide range of industrial applications. Use in industrial enclosed gears, speed and gear reducers, and plain and roller bearings.
Show More Close
 

Technical Specifications

Item # 4ZF30
Mfr. Model # 123018
UNSPSC #15121503
Catalog Page 2454
Shipping Weight 1.9 lbs
Country of Origin USA *
Series SHC 600 Series
Item - Gear Oil Gear Oil
ISO Viscosity Grade 460
SAE Grade 140
Base Oil Synthetic
Container Size 1 qt.
Lubricant NSF Rating Not Rated
Max. Operating Temp. 260 Degrees C
Viscosity Index 174
Flash Point 234 Degrees C
Pour Point -38 Degrees C
Container Style Bottle
Standards AGMA 9005 E02, DIN 51517-3 CLP, ISO 12925-1 CKD, SIEMENS AG Flender-A33, SEW IG/SG CLP HC
Application For Industrial Enclosed Gears, Speed and Gear Reducers, Plain and Roller Bearings
Specific Gravity 0.870
AGMA Standard 7
Extreme Pressure Use No
* This product's country of origin is subject to change

Alternate Search Terms