Check Availability
  • MOBIL 

    Orange Lithium Complex Extreme Pressure Grease, 14 oz., NLGI Grade: 1

  • Item # 1TLG7
  • Mfr. Model # 100434
Orange Lithium Complex Extreme Pressure Grease, 14 oz., NLGI Grade: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1TLG7
Mfr. Model # 100434
UNSPSC #15121902
Shipping Weight 0.86 lbs
Country of Origin USA *
Item Extreme Pressure Grease
NLGI Grade 1
Base Oil Mineral
Container Size 14 oz.
Lubricant NSF Rating Not Rated
Grease Thickener Lithium Complex
Grease Color Orange
Grease Container Cartridge
Min. Operating Temp. -22 Degrees F
Max. Operating Temp. 293 Degrees F
Flash Point Not Specified
Dropping Point 260 Degrees C
Four-Ball Wear 0.50mm
Timken OK Load Not Specified
* This product's country of origin is subject to change