Check Availability
  • MOBIL 

    Mobilux® EP 2 Tan Lithium Extreme Pressure Grease, 5 gal., NLGI Grade: 2

  • Item # 5NJT9
  • Mfr. Model # 105763
Mobilux® EP 2 Tan Lithium Extreme Pressure Grease, 5 gal., NLGI Grade: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Mobilux EP 2 is recommended for antifriction and plain bearings, bushings, and pins under normal operating conditions.
Show More Close
 

Technical Specifications

Item # 5NJT9
Mfr. Model # 105763
UNSPSC #15121902
Catalog Page 2449
Shipping Weight 38.18 lbs
Country of Origin USA *
Item Extreme Pressure Grease
NLGI Grade 2
Base Oil Mineral
Container Size 5 gal.
Lubricant NSF Rating Not Rated
Grease Thickener Lithium
Grease Color Tan
Grease Container Pail
Min. Operating Temp. -20 Degrees F
Max. Operating Temp. 130 Degrees F
Flash Point 400 Degrees F
Dropping Point 190 Degrees C
Four-Ball Wear 0.40mm
Timken OK Load 40 lb.
Application Multipurpose Applications in Antifriction, Plain Bearings, Bushings, Pins Under Normal Operating Conditions
Series Mobilux(R) EP 2
* This product's country of origin is subject to change