Check Availability
  • MOBIL 

    Mobilgrease XHP 222 Special, 13.7 oz

  • Item # 4ZF44
  • Mfr. Model # 122174
Mobilgrease XHP 222 Special,  13.7 oz
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lithium complex formula provides excellent rust and corrosion resistance. Also offers excellent adhesion, structural stability, and protection from water contamination.
Show More Close
 

Technical Specifications

Item # 4ZF44
Mfr. Model # 122174
UNSPSC #15121902
Catalog Page 899
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Multipurpose Auto Grease
Size 13.7 oz.
Color Gray
Container Type Cartridge
Application Chassis, Universal Joints, Disc Brake Wheel Bearings in Automotive, Fleet, Farm, off Highway Service
Standards Covered By OSHA and Material Safety Data Sheets are Available
Dropping Point 475 Degrees F
Timken OK Load 45 lb.
* This product's country of origin is subject to change